Beli super tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Mulai

    Rp1.699.900

    SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  2. SUPER TOOL Thread Rod M18 (AS Drat/Stud Bolt)
    Mulai

    Rp109.900

    SUPER TOOL Thread Rod M18 (AS Drat/Stud Bolt)
    atribut:
    • Screw Diameter (mm): M18
  3. TRUSCO Screwdriver Pencil Type Electric Testing (Obeng)
    Mulai

    Rp82.900

    TRUSCO Screwdriver Pencil Type Electric Testing (Obeng)
    atribut:
    • Overall Length (mm): 145
    • Weight (g): 34
    • Shaft Length (mm): 70
    • AC Voltage (V): 100-250
    • DC Voltage (V): 100-300
    • Cutting Edge: 3
  4. JTC Bearing Separator (Pemisah Laher)
    Mulai

    Rp589.900

    JTC Bearing Separator (Pemisah Laher)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  6. SUPER TOOL Ratchet Wrench Double-End (Claw Reversible Short Type) Aluminum Alloy Body
    60%
    Mulai

    Rp319.900

    SUPER TOOL Ratchet Wrench Double-End (Claw Reversible Short Type) Aluminum Alloy Body
    Deskripsi:
    -Reversing is a switching claw type.-A short type that is optimum for temporary scaffolding and residential house construction.-Main body made of aluminum realizes 40% lightweight than existing items.-Safety rope mounting holes are provided.
    atribut:
    • Thickness: 50mm
    • Total Length: 240mm
  7. SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Mulai

    Rp26.999.900

    SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  8. SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    40%
    Mulai

    Rp159.900

    SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Deskripsi:
    -With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
  9. SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    -Invert it front to back for reversal use.-A cathodic electrodeposition coating finish.-The gear pitch of the socket is coarse and fast tightening is possible.-Safety rope mounting holes are provided for sizes of 17 to 46mm across-flat dimension.
  10. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  11. TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    57%
    Mulai

    Rp1.799.900

    TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  12. monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Kotrek
    atribut:
    • Shino Adjustment Function With/Without: There
    • Overall Length (mm): 180
    • Weight (g): 320
    • Dimension D (mm): 35
    • Dimension L (mm): 15
    • Dimensions d1 (mm): 6
    • Dimensions t (mm): 16
    • Material: Carbon steel
  13. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  14. NITTO KOHKI Mini Coupler Super Socket SH Type (for Rubber Hose Installation) (Kopler)
    Mulai

    Rp209.900

    NITTO KOHKI Mini Coupler Super Socket SH Type (for Rubber Hose Installation) (Kopler)
    atribut:
    • Type: One-touch type reinforced blowing equipment for piping
    • Maximum Working Pressure (MPa): 0.7 [7kgf/cm2)
    • Operating Temperature Range (°С): -20 to +80
    • Installation Shape: hose nipple
    • Pressure resistance: 1.0MPa [10kgf/cm2)
Daftar Harga super tools Terbaru October 2026
SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)Rp1.699.900
SUPER TOOL Thread Rod M18 (AS Drat/Stud Bolt)Rp109.900
TRUSCO Screwdriver Pencil Type Electric Testing (Obeng)Rp82.900
JTC Bearing Separator (Pemisah Laher)Rp589.900
Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)Rp5.499.900
SUPER TOOL Ratchet Wrench Double-End (Claw Reversible Short Type) Aluminum Alloy BodyRp319.900
SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)Rp26.999.900
SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Rp159.900
SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)Rp469.900
KRISBOW Tube Bender (Alat Pembengkok Pipa)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)